Motion
4GNY

FLEXCO
4GNY

02217 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067985
MFR #4GNY
Price$72.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
4GNY

02217 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02067985
MFR #4GNY

Mfr description
4GNY HOOKS 02217
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.45/each

Specifications

Dimensions

  • Height
    2.7
  • Length
    13.2
  • Weight
    1.35 lbs, 1.5
  • Width
    2.6

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)