Motion
4S
02219 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067986
MFR #4S
Price$122.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02219 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067986
MFR #4S

Mfr description
4S HOOKS-430 02219
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.46/each

Specifications

Dimensions

  • Weight
    1.35 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)