Motion
4SNYS

FLEXCO
4SNYS

02220 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067987
MFR #4SNYS
Price$113.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
4SNYS

02220 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02067987
MFR #4SNYS

Mfr description
4SNYS HOOKS-430 02220
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.66/each

Specifications

Dimensions

  • Height
    2.7
  • Length
    13.9
  • Weight
    1.35 lbs, 1.3
  • Width
    3.1

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)