Motion
4HT
02223 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067989
MFR #4HT
Price$72.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02223 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067989
MFR #4HT

Mfr description
4HT HOOKS 02223
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.77/each

Specifications

Dimensions

  • Height
    2.6
  • Length
    12.9
  • Weight
    1.35 lbs, 1.4
  • Width
    2.2

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)