Motion
1SS12

FLEXCO
1SS12

02239 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067995
MFR #1SS12
Price$119.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SS12

02239 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02067995
MFR #1SS12

Mfr description
1SS12 HOOKS-316 12/BX 02239
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.44/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    13.05
  • Weight
    10.24 lbs, 0.54
  • Width
    3.05

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)