Motion
1HT12

FLEXCO
1HT12

02242 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067997
MFR #1HT12
Price$57.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1HT12

02242 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02067997
MFR #1HT12

Mfr description
1HT12 HOOKS 12/BX 02242
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.07/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    12.9
  • Weight
    10.24 lbs, 0.7
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)