Motion
1LLHT12

FLEXCO
1LLHT12

02243 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067998
MFR #1LLHT12
Price$71.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1LLHT12

02243 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02067998
MFR #1LLHT12

Mfr description
1LLHT12 HOOKS 12/BX 02243
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.76/each

Specifications

Dimensions

  • Weight
    9.60 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)