Motion
1SPG12NY

FLEXCO
1SPG12NY

02285 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02068007
MFR #1SPG12NY
Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SPG12NY

02285 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #02068007
MFR #1SPG12NY

Mfr description
1SPG12NY HOOKS (1A) 02285
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.34/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    13.05
  • Weight
    9.60 lbs, 0.65
  • Width
    3.7

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)