Motion
1SPS12

FLEXCO
1SPS12

02287 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02068008
MFR #1SPS12
Price$66.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SPS12

02287 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #02068008
MFR #1SPS12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.19/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    12.95
  • Weight
    9.60 lbs, 0.75
  • Width
    1.95

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card

Overview

Mfr description
1SPS12 HOOKS-430 (1A) 02287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought