Motion
1SPS12NYS

FLEXCO
1SPS12NYS

02289 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02068010
MFR #1SPS12NYS
Price$119.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SPS12NYS

02289 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook) Material
Mi Item #02068010
MFR #1SPS12NYS

Mfr description
1SPS12NYS HOOKS-430 (1A) 02289
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.59/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    13.8
  • Weight
    9.60 lbs, 0.7
  • Width
    2.9

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Stainless Steel (Pin), Stainless Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)