Motion
4-1/2GW

FLEXCO
4-1/2GW

02301 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
MI ITEM #02068014
MFR #4-1/2GW
Your Price$86.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
4-1/2GW

02301 Conveyor Belt Fastener System Accessories - Hook with Pin, Steel Material
MI ITEM #02068014
MFR #4-1/2GW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.06/each(List $98.98)

Overview

Mfr description
4-1/2GW HOOKS 02301

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text