Motion
5SW
02327 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #02068023
MFR #5SW
Price$174.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02327 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #02068023
MFR #5SW

Mfr description
5SW HOOKS-430 02327
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.79/each

Specifications

Dimensions

  • Weight
    1.83 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)