Motion
5SS
02328 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02068024
MFR #5SS
Price$211.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02328 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02068024
MFR #5SS

Mfr description
5SS HOOKS-316 02328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.84/each

Specifications

Dimensions

  • Weight
    1.83 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)