Motion
6G
02348 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02068030
MFR #6G
Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02348 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
MI ITEM #02068030
MFR #6G

Mfr description
6G HOOKS 02348
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.57/each

Specifications

Dimensions

  • Weight
    2.21 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)