Motion
6SW
02352 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
MI ITEM #02068032
MFR #6SW
Your Price$204.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02352 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
MI ITEM #02068032
MFR #6SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.70/each(List $235.41)

Overview

Mfr description
6SW HOOKS-430 02352

Specifications

  • Accessory Type
    Hook with Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
  • Weight
    2.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought