Motion
7G
02363 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02068035
MFR #7G
Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02363 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02068035
MFR #7G

Mfr description
7G HOOKS 02363
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.20/each

Specifications

Dimensions

  • Weight
    2.10 lbs

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)