Motion
36SPSS

FLEXCO
36SPSS

02382 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02068045
MFR #36SPSS
Price$195.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
36SPSS

02382 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02068045
MFR #36SPSS

Mfr description
36SPSS HOOKS-316 02382
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.33/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    12.65
  • Weight
    0.66 lbs, 0.565
  • Width
    6.55

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 120 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)