Motion
4-1/2-3RHTX

FLEXCO
4-1/2-3RHTX

02432 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02068056
MFR #4-1/2-3RHTX
Price$133.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
4-1/2-3RHTX

02432 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #02068056
MFR #4-1/2-3RHTX

Mfr description
4-1/2-3RHTX HOOKS 02432
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.54/each

Specifications

Dimensions

  • Weight
    2.25 lbs
  • Width
    4-1/2 in

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)