Motion
NY065-3/4-100

FLEXCO
NY065-3/4-100

02576 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068065
MFR #NY065-3/4-100
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY065-3/4-100

02576 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068065
MFR #NY065-3/4-100

Mfr description
NY065-3/4-100 PINS (#25) 02576
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Width
    3/4 in

Details

  • Accessory Type
    Pre Cut Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    100 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)