Motion
NY065-3-1/2-50

FLEXCO
NY065-3-1/2-50

02588 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
MI ITEM #02068077
MFR #NY065-3-1/2-50
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY065-3-1/2-50

02588 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
MI ITEM #02068077
MFR #NY065-3-1/2-50

Mfr description
NY065-3-1/2-50 PINS(#25) 02588
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Width
    3-1/2 in

Details

  • Accessory Type
    Pre Cut Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    50 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)