Motion
NY156-12

FLEXCO
NY156-12

02600 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068084
MFR #NY156-12
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY156-12

02600 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068084
MFR #NY156-12

Mfr description
NY156-12 PINS 24/PK (#9) 02600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.98/each

Specifications

Dimensions

  • Weight
    8.00 lbs
  • Width
    12 in

Details

  • Accessory Type
    Pre Cut Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    24 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)