Motion
NY156

FLEXCO
NY156

02606 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
MI ITEM #02068085
MFR #NY156
Your Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY156

02606 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
MI ITEM #02068085
MFR #NY156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.52/each(List $2.91)

Overview

Mfr description
NY156 PIN MATERIAL 25FT MIN

Specifications

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered Steel
  • Length
    25 (Minimum) ft
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text