Motion
NY125-12

FLEXCO
NY125-12

02611 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068087
MFR #NY125-12
Price$70.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY125-12

02611 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
Mi Item #02068087
MFR #NY125-12

Mfr description
NY125-12 PINS 24/PK (#11) 02611
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.63/each

Specifications

Dimensions

  • Weight
    6.00 lbs
  • Width
    12 in

Details

  • Accessory Type
    Pre Cut Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    24 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)