Motion
NY109

FLEXCO
NY109

02621 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
MI ITEM #02068090
MFR #NY109
Your Price$1.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY109

02621 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
MI ITEM #02068090
MFR #NY109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.83/ft(List $2.10)

Overview

Mfr description
NY109 PIN MATERIAL 25FT MIN

Specifications

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered Steel
  • Length
    25 (Minimum) ft
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought