1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NY093-12
02625 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
MI ITEM #
02068091
MFR #
NY093-12
Your Price
$54.39
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NY093-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NY093-12
02625 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered Steel Material
MI ITEM #
02068091
MFR #
NY093-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$54.39
/each
(List
$54.97
)
Qty
Add to Cart
Overview
Mfr description
NY093-12 PINS 24/PK (#13) 02625
Specifications
Accessory Type
Pre Cut Pin
Material
Nylon-Covered Steel
Height
0.6
Width
1.6, 12 in
Length
11.6
Package Quantity
24 Per Pack
Weight
6.00 lbs, 0.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data