Motion
NY093

FLEXCO
NY093

02627 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
Mi Item #02068092
MFR #NY093
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY093

02627 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
Mi Item #02068092
MFR #NY093

Mfr description
NY093 PIN MATERIAL 25FT MIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Height
    0.0332
  • Length
    0.9520000000000001, 25 (Minimum) ft
  • Weight
    0.14 lbs, 0.04
  • Width
    0.9520000000000001

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)