Motion
NYS065-1-7/8-100

FLEXCO
NYS065-1-7/8-100

02635 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered 300 Stainless Steel Material
Mi Item #02068099
MFR #NYS065-1-7/8-100
Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS065-1-7/8-100

02635 Conveyor Belt Fastener System Accessories - Pre Cut Pin, Nylon-Covered 300 Stainless Steel Material
Mi Item #02068099
MFR #NYS065-1-7/8-100

Mfr description
NYS065-1-7/8-100 PINS #25 02635
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.02/each

Specifications

Dimensions

  • Width
    1-7/8 in

Details

  • Accessory Type
    Pre Cut Pin
  • Material
    Nylon-Covered 300 Stainless Steel
  • Package Quantity
    100 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)