Motion
NYS079

FLEXCO
NYS079

02646 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068111
MFR #NYS079
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS079

02646 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068111
MFR #NYS079

Mfr description
NYS079 PIN MATERIAL MIN. 25 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Length
    25 (Minimum) ft

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered 300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)