Motion
NYS065

FLEXCO
NYS065

02648 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068112
MFR #NYS065
Price$1.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS065

02648 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068112
MFR #NYS065

Mfr description
NYS065 PIN MATERIAL 25FT MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.95/ft

Specifications

Dimensions

  • Height
    0.008
  • Length
    0.43200000000000005, 25 (Minimum) ft
  • Weight
    0.13 lbs, 0.004
  • Width
    0.43200000000000005

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered 300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)