1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NYS065-C
02649 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #
02068113
MFR #
NYS065-C
Price
$193.01
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NYS065-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NYS065-C
02649 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #
02068113
MFR #
NYS065-C
Mfr description
NYS065-C PIN PAK (#25) 02649
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$193
.01
/each
Add to Cart
Specifications
Dimensions
Height
2.4
Length
16.9, 100 ft
Weight
2.00 lbs, 1.3
Width
17
Details
Accessory Type
Connecting Pin
Includes
Dispenser
Material
Nylon-Covered Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items