Motion
NYS156

FLEXCO
NYS156

02651 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
MI ITEM #02068115
MFR #NYS156
Your Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS156

02651 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
MI ITEM #02068115
MFR #NYS156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.01/each(List $3.46)

Overview

Mfr description
NYS156 PIN MATERIAL 25FT MIN

Specifications

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered 300 Stainless Steel
  • Length
    25 (Minimum) ft
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text