Motion
NYS125

FLEXCO
NYS125

02657 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068118
MFR #NYS125
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS125

02657 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068118
MFR #NYS125

Mfr description
NYS125 PIN MATERIAL 25FT MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Length
    25 (Minimum) ft
  • Weight
    0.18 lbs

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered 300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)