Motion
NYS109

FLEXCO
NYS109

02663 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
MI ITEM #02068121
MFR #NYS109
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS109

02663 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered 300 Stainless Steel Material, 25 (Minimum) ft Length
MI ITEM #02068121
MFR #NYS109

Mfr description
NYS109 PIN MATERIAL 25FT MIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Dimensions

  • Length
    25 (Minimum) ft
  • Weight
    0.16 lbs

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered 300 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)