Motion
NYS093-C

FLEXCO
NYS093-C

02670 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
Mi Item #02068124
MFR #NYS093-C
Price$198.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NYS093-C

02670 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
Mi Item #02068124
MFR #NYS093-C

Mfr description
NYS093-C PIN PAK (#13) 02670
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.51/each

Specifications

Dimensions

  • Height
    2.5
  • Length
    16, 100 ft
  • Weight
    2.00 lbs, 1.8
  • Width
    16

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    Nylon-Covered Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)