1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
DL065-C
02726 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #
02068129
MFR #
DL065-C
Price
$275.33
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO DL065-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
DL065-C
02726 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #
02068129
MFR #
DL065-C
Mfr description
DL065-C PIN PAK (#25) 02726
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$275
.33
/each
Add to Cart
Specifications
Dimensions
Height
2.5
Length
16, 100 ft
Weight
4.50 lbs, 1.3
Width
13.8
Details
Accessory Type
Connecting Pin
Material
DuraLink
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items