Motion
DL125-C

FLEXCO
DL125-C

02732 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #02068132
MFR #DL125-C
Price$551.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
DL125-C

02732 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #02068132
MFR #DL125-C

Mfr description
DL125-C PIN PAK (#11) 02732
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.33/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    4.50 lbs

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    DuraLink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)