Motion
DL093-C

FLEXCO
DL093-C

02743 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #02068137
MFR #DL093-C
Price$388.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
DL093-C

02743 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 100 ft Length
Mi Item #02068137
MFR #DL093-C

Mfr description
DL093-C PIN PAK (#13) 02743
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.90/each

Specifications

Dimensions

  • Height
    2.52
  • Length
    17.43, 100 ft
  • Weight
    2.00 lbs, 1.5
  • Width
    16.8

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    DuraLink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)