Motion
NCS065-C

FLEXCO
NCS065-C

02751 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #02068139
MFR #NCS065-C
Price$243.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS065-C

02751 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #02068139
MFR #NCS065-C

Mfr description
NCS065-C PIN PAK (#25) 02751
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.49/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    2.00 lbs

Details

  • Accessory Type
    Connecting Pin
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)