Motion
NS054

FLEXCO
NS054

02783 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068152
MFR #NS054
Price$1.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NS054

02783 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Stainless Steel Material, 25 (Minimum) ft Length
Mi Item #02068152
MFR #NS054

Mfr description
NS054 PIN MATERIAL MIN. 25 FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.42/ft

Specifications

Dimensions

  • Length
    25 (Minimum) ft

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)