1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
DSS093-C
02830 Conveyor Belt Fastener System Accessories - Connecting Pin, Stainless Steel Material, 100 ft Length
Mi Item #
02068161
MFR #
DSS093-C
Price
$392.57
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO DSS093-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
DSS093-C
02830 Conveyor Belt Fastener System Accessories - Connecting Pin, Stainless Steel Material, 100 ft Length
Mi Item #
02068161
MFR #
DSS093-C
Mfr description
DSS093-C PIN PAK (#13) 02830
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$392
.57
/each
Add to Cart
Specifications
Dimensions
Height
2.5
Length
15.4, 100 ft
Weight
4.50 lbs, 1.8
Width
15.2
Details
Accessory Type
Connecting Pin
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items