Motion
DSS109-C

FLEXCO
DSS109-C

02834 Conveyor Belt Fastener System Accessories - Connecting Pin, Stainless Steel Material, 100 ft Length
Mi Item #02068164
MFR #DSS109-C
Price$450.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
DSS109-C

02834 Conveyor Belt Fastener System Accessories - Connecting Pin, Stainless Steel Material, 100 ft Length
Mi Item #02068164
MFR #DSS109-C

Mfr description
DSS109-C PIN PAK (#12) 02834
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.63/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    4.50 lbs

Details

  • Accessory Type
    Connecting Pin
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)