Motion
NP065-C

FLEXCO
NP065-C

02854 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon Material, 100 ft Length
Mi Item #02068167
MFR #NP065-C
Price$132.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NP065-C

02854 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon Material, 100 ft Length
Mi Item #02068167
MFR #NP065-C

Mfr description
NP065-C PIN PAK (#25) 02854
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.50/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    1.50 lbs

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)