Motion
NP093-C

FLEXCO
NP093-C

02867 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon Material, 100 ft Length
Mi Item #02068175
MFR #NP093-C
Price$149.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NP093-C

02867 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon Material, 100 ft Length
Mi Item #02068175
MFR #NP093-C

Mfr description
NP093-C PIN PAK (#13) 02867
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.63/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    2.00 lbs

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)