Motion
ARJ4/100

FLEXCO
ARJ4/100

15000 Conveyor Belt Fastener System Accessories - Rivet Fastener, 300 Stainless Steel Material
Mi Item #02068309
MFR #ARJ4/100
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ARJ4/100

15000 Conveyor Belt Fastener System Accessories - Rivet Fastener, 300 Stainless Steel Material
Mi Item #02068309
MFR #ARJ4/100

Mfr description
ARJ4/100 FASTENERS 15000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Weight
    11.20 lbs
  • Width
    4 in

Details

  • Accessory Type
    Rivet Fastener
  • Material
    300 Stainless Steel
  • Package Quantity
    10 Packs Per Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)