Motion
ARJ7/175

FLEXCO
ARJ7/175

15001 Conveyor Belt Fastener System Accessories - Rivet Fastener, 300 Stainless Steel Material
MI ITEM #02068310
MFR #ARJ7/175
Price$147.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
ARJ7/175

15001 Conveyor Belt Fastener System Accessories - Rivet Fastener, 300 Stainless Steel Material
MI ITEM #02068310
MFR #ARJ7/175

Mfr description
ARJ7/175 FASTENERS 15001 FASTENERS, RIV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.09/each

Specifications

Dimensions

  • Weight
    1.25 lbs
  • Width
    7 in

Details

  • Accessory Type
    Rivet Fastener
  • Includes
    Rivets and Hinge Pins for 2 Complete Splices
  • Material
    300 Stainless Steel
  • Package Quantity
    10 Packs Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)