Motion
NY079-C

FLEXCO
NY079-C

18720 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #02068360
MFR #NY079-C
Price$143.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY079-C

18720 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered Steel Material, 100 ft Length
Mi Item #02068360
MFR #NY079-C

Mfr description
18720 NY079-C PIN PAK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.27/each

Specifications

Dimensions

  • Height
    2.5
  • Length
    16, 100 ft
  • Weight
    2.00 lbs, 1.6
  • Width
    15.2

Details

  • Accessory Type
    Connecting Pin
  • Includes
    Dispenser
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)