Motion
U2SPS24

FLEXCO
U2SPS24

18854 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02068363
MFR #U2SPS24
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U2SPS24

18854 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
Mi Item #02068363
MFR #U2SPS24

Mfr description
U2SPS24 UNIBAR-430 18854
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    24.1
  • Weight
    2.11 lbs, 2.815
  • Width
    4.05

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    10 Strips Per Box, 162 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)