Motion
2-1/4CMA

FLEXCO
2-1/4CMA

20346 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #02068411
MFR #2-1/4CMA
Price$1,532.64/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4CMA

20346 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Balance) Material
Mi Item #02068411
MFR #2-1/4CMA

Mfr description
2-1/4CMA FASTENERS 20346 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,532.64/bc

Specifications

Dimensions

  • Weight
    41.84 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Balance)
  • Package Quantity
    100 Per Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)