Motion
2CMAP

FLEXCO
2CMAP

20373 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #02068412
MFR #2CMAP
Price$856.31/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2CMAP

20373 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #02068412
MFR #2CMAP

Mfr description
2CMAP FASTENERS 20373 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$856.31/bc

Specifications

Dimensions

  • Weight
    30.30 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Bucket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)