Motion
SC-72-1

FLEXCO
SC-72-1

38195 Conveyor Belt Fastener System Accessories - Hinge Pin, Steel Material
MI ITEM #02068458
MFR #SC-72-1
List Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-72-1

38195 Conveyor Belt Fastener System Accessories - Hinge Pin, Steel Material
MI ITEM #02068458
MFR #SC-72-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.81/each for your price

Overview

Mfr description
SC-72-1 HINGE PINS 38195

Specifications

  • Accessory Type
    Hinge Pin
  • Material
    Steel
  • Width
    72 in
  • Package Quantity
    1 Per Pack
  • Weight
    11.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text